Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4 Flutes

  • Mfr # GT40

  • Zoro # G7019433


product price: $70.89
/ea

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
10.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT40
Zoro #
G7019433
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
10.00mm
Tap Size
M10
Tap Dimension Type
Metric
Tap Thread Size
M10-1.50
Thread Length
15.00mm
Pitch Diameter Limit
D10
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
Shank Length
61.00 mm
Tap Length Standard
DIN 371
Thread Size
M10x1.5
Square Size
8.00 mm
Size
M10

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Standards
DIN 376
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
GT40
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
GT40
Extended Neck
Yes
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K
Material Grade - Machining
GP6520
Thread Limit
D10
Measurement System
Metric
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Primary Material Application
Cast Iron
Tap Shank Standard
DIN 371
Powdered Metal Base Material
Cobalt
Class of Fit
6HX

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Semi-Bottoming, Overall Length 100.1 mm, Powdered Metal, Not Applicable, Right Hand, Thread Length 15.1 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit Not Applicable, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.