Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # GT40

  • Zoro # G7157123


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT40
Zoro #
G7157123
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
140.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
25.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M20-2.50
55% Thread Drill Size
18.20 mm
75% Thread Drill Size
17.50 mm
Tap Length Standard
DIN 376
Shank Length
76.00 mm
65% Thread Drill Size
45/64 in
Thread Size
M20x2.5
Square Size
12.00 mm
Size
M20

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
List Number
GT40
Number of Pieces
1
Tap Grouping
Tap
Standards
DIN 376
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
GT40
Tap Shank Standard
DIN 376
Primary Material Application
Cast Iron
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application ISO Code
K
Spiral Direction
Neutral
Thread Pitch
2.50mm
Powdered Metal Base Material
Cobalt
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Standard
Metric
Material Grade - Machining
GP6520
Class of Fit
6HX

Description

Straight Flute Tap, Thread Size M20x2.5, Metric, Semi-Bottoming, Overall Length 140 mm, Powdered Metal, Not Applicable, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit Not Applicable, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.