Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4

  • Mfr # GT305104

  • Zoro # G7184107


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305104
Zoro #
G7184107
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
11.00mm
Tap Size
M14
Tap Dimension Type
Metric
Thread Length
20.00mm
Tap Thread Size
M14-2.00
Drill Bit Size
0.4724 in
55% Thread Drill Size
12.50 mm
65% Thread Drill Size
31/64 in
Thread Size
M14x2
Shank Length
58.00 mm
75% Thread Drill Size
12.00 mm
Square Size
9.00mm
Size
M14
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Thread Pitch
2.00mm
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K
Measurement System
Metric
Thread Standard
Metric
Extended Neck
Yes
Powdered Metal Base Material
Cobalt
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron
Spiral Direction
Right Hand
Tap Shank Standard
DIN 376
Material Grade - Machining
GP6520
Primary Material Application ISO Code
P
Thread Limit
6HX
Primary Material Application
Steel
Series
GT30
Helix Angle
45 Degrees
Class of Fit
6HX
List Number
GT30
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Powdered Metal, TiCN, Thread Length 20 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.