Zoro Homepage

Spiral Flute Tap, Plug, 2

  • Mfr # 16003

  • Zoro # G2890781


product price: $21.49
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16003
Zoro #
G2890781
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
9/16"
Tap Thread Size
#4-40
65% Thread Drill Size
2.30 mm
55% Thread Drill Size
3/32 in
Thread Size
#4-40
Square Size
0.1100 in
75% Thread Drill Size
2.20 mm
Shank Length
1 5/16 in
Size
#4
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
Vanadium High Speed Steel
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Thread Limit
H2
Thread Standard
UNC
Tap Shank Standard
ANSI
Threads per Inch
40
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Series
2314/5314
Material Grade - Machining
Bright
Measurement System
Pipe
Primary Material Application ISO Code
N
Helix Angle
52 Degrees
Coolant Fed
Non-Coolant Through
Class of Fit
3B
Number of Pieces
1
List Number
5314

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Thread Length 9/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.