Zoro Homepage

Spiral Flute Tap, Plug 2 Flutes

  • Mfr # 19619

  • Zoro # G3672216


product price: $24.19
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19619
Zoro #
G3672216
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
Pitch Diameter Limit
H2
Tap Thread Size
#4-40
Thread Length
9/16"
Size
#4
65% Thread Drill Size
2.30 mm
55% Thread Drill Size
3/32 in
Square Size
0.1100 in
Thread Size
#4-40
Shank Length
1 5/16 in
75% Thread Drill Size
2.20 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
List Number
2314
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiN
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
2314/5314
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Limit
H2
Thread Standard
UNC
Tap Shank Standard
ANSI
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Threads per Inch
40
Primary Material Application
Steel
Helix Angle
52 Degrees
Primary Material Application ISO Code
P
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, TiN, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.