Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 2 Flutes

  • Mfr # GT205002

  • Zoro # G6415105


product price: $55.19
/ea

Key Features

Overall Length
1-3/4"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205002
Zoro #
G6415105
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-3/4"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
7/16"
Tap Thread Size
#2-56
Square Size
0.1080 in
75% Thread Drill Size
1.73 mm
Thread Size
#2-56
55% Thread Drill Size
#49
Shank Length
1 5/32 in
65% Thread Drill Size
1.80 mm
Size
#2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Tap Finish
TiN+CrC/C
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ANSI, DIN 371
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Measurement System
Pipe
Material Grade - Machining
GM6515
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Threads per Inch
56
Series
GT20
Tap Shank Standard
ANSI
Thread Standard
UNC
Powdered Metal Base Material
Cobalt
Primary Material Application ISO Code
M
Features
Form D Plug Chamfer
Primary Material Application
Stainless Steel
Helix Angle
15 Degrees
Coolant Fed
Non-Coolant Through
Thread Limit
3BX
Extended Neck
Yes
Secondary Material Application ISO Code
N
Spiral Direction
Left Hand
Class of Fit
3BX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, Powdered Metal, CrC/C, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.