Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 2 Flutes

  • Mfr # GT205039

  • Zoro # G6606747


product price: $51.29
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Tap Size
#8
Shank Dia.
0.168"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205039
Zoro #
G6606747
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/8"
Tap Size
#8
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Thread Size
#8-32
Thread Length
5/16"
65% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.40 mm
Shank Length
1 3/16 in
Thread Size
#8-32
Square Size
0.1290 in
55% Thread Drill Size
3.60 mm
Size
#8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Thread Direction
Left Hand
Standards
ANSI, DIN 371
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application ISO Code
P
Helix Angle
15 Degrees
Spiral Direction
Left Hand
Tap Shank Standard
ANSI
Series
GT20
Secondary Material Application ISO Code
K
Features
Form D Plug Chamfer
Thread Limit
3BX
Primary Material Application
Steel
Thread Standard
UNC
Threads per Inch
32
Material Grade - Machining
GP6520
Secondary Material Application
Cast Iron
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Powdered Metal Base Material
Cobalt
Class of Fit
3BX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Powdered Metal, TiCN, Thread Length 5/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.