Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 2 Flutes

  • Mfr # GT205070

  • Zoro # G7254432


product price: $50.69
/ea

Key Features

Overall Length
53.00mm
Tap Style
Spiral Flute
Tap Size
M4
Shank Dia.
4.10mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205070
Zoro #
G7254432
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53.00mm
Tap Size
M4
Shank Dia.
4.10mm
Tap Dimension Type
Metric
Thread Length
8.00mm
Tap Thread Size
M4-0.70
Thread Size
M4x0.7
75% Thread Drill Size
3.30 mm
Square Size
3.28mm
55% Thread Drill Size
3.50 mm
Shank Length
30.20 mm
65% Thread Drill Size
3.40 mm
Size
M4
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Finish
TiCN
Standards
ANSI, DIN 371
Thread Direction
Left Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Thread Limit
6HX
Spiral Direction
Left Hand
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Features
Form D Plug Chamfer
Helix Angle
15 Degrees
Thread Standard
Metric
Series
GT20
Material Grade - Machining
GP6520
Thread Pitch
0.70mm
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K
Extended Neck
Yes
Shank Type - Machining
Straight
Powdered Metal Base Material
Cobalt
Class of Fit
6HX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 53.8 mm, Powdered Metal, TiCN, Thread Length 8.1 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.