Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 2 Flutes

  • Mfr # GT205071

  • Zoro # G6494031


product price: $50.69
/ea

Key Features

Overall Length
60.00mm
Tap Style
Spiral Flute
Shank Dia.
5.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205071
Zoro #
G6494031
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60.00mm
Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
12.00mm
Tap Thread Size
M5-0.80
Shank Length
1 15/32 in
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
Square Size
3.81mm
75% Thread Drill Size
4.20 mm
Size
M5
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Left Hand
Standards
ANSI, DIN 371
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Material Grade - Machining
GP6520
Primary Material Application
Steel
Secondary Material Application ISO Code
K
Spiral Direction
Left Hand
Shank Type - Machining
Straight
Thread Standard
Metric
Primary Material Application ISO Code
P
Thread Pitch
0.80mm
Series
GT20
Helix Angle
15 Degrees
Powdered Metal Base Material
Cobalt
Extended Neck
Yes
Thread Limit
6HX
Measurement System
Metric
Tap Shank Standard
ANSI
Secondary Material Application
Cast Iron
Coolant Fed
Non-Coolant Through
Features
Form D Plug Chamfer
Class of Fit
6HX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60.45 mm, Powdered Metal, TiCN, Thread Length 11.8 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.