Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 2 Flutes

  • Mfr # GT205077

  • Zoro # G6674683


product price: $45.69
/ea

Key Features

Overall Length
55.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT205077
Zoro #
G6674683
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
55.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
8.00mm
Tap Thread Size
M3-0.50
Thread Size
M3x0.5
65% Thread Drill Size
#38
Drill Bit Size
0.0984 in
Shank Length
38.00 mm
75% Thread Drill Size
2.50 mm
55% Thread Drill Size
#37
Square Size
2.70mm
Size
M3
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Standards
ANSI, DIN 371
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiN+CrC/C
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Measurement System
Metric
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Features
Form D Plug Chamfer
Shank Type - Machining
Straight
Thread Limit
6HX
Thread Pitch
0.50mm
Material Grade - Machining
GM6515
Helix Angle
15 Degrees
Series
GT20
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Tap Shank Standard
DIN 371
Extended Neck
Yes
Thread Standard
Metric
Spiral Direction
Left Hand
Powdered Metal Base Material
Cobalt
Class of Fit
6HX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Powdered Metal, CrC/C, Thread Length 8 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.