Spiral Flute Tap, Plug 2 Flutes
Mfr # GT205078
Zoro # G7121581
product price: $43.89
/eaKey Features
Overall Length
55.00mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT205078
Zoro #
G7121581
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
55.00mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
10.00mm
Tap Thread Size
M4-0.70
Thread Size
M4x0.7
Drill Bit Size
0.1299 in
65% Thread Drill Size
3.40 mm
Square Size
3.40mm
75% Thread Drill Size
3.30 mm
Shank Length
42.00 mm
55% Thread Drill Size
3.50 mm
Size
M4
Pitch Diameter Limit
D6
Description
Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Powdered Metal, CrC/C, Thread Length 10 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.