Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 2 Flutes

  • Mfr # GT605006

  • Zoro # G7667129


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Overall Length
1-3/4"
Tap Style
Spiral Flute
Tap Size
#2
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT605006
Zoro #
G7667129
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-3/4"
Tap Size
#2
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Thread Size
#2-56
Thread Length
7/16"
75% Thread Drill Size
1.73 mm
Square Size
0.1080 in
55% Thread Drill Size
#49
65% Thread Drill Size
1.80 mm
Thread Size
#2-56
Shank Length
1 5/32 in
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Finish
TiN+CrC/C
Standards
USCTI 302A
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
Form D Plug Chamfer, Titanium and Titanium Alloys
Coolant Fed
Non-Coolant Through
Thread Limit
H2
Helix Angle
15 Degrees
Powdered Metal Base Material
Cobalt
Primary Material Application
Nickel, Titanium
Threads per Inch
56
Series
GT60
Tap Shank Standard
ANSI
Spiral Direction
Left Hand
Primary Material Application ISO Code
S
Extended Neck
Yes
Thread Standard
UNC
Material Grade - Machining
WS34MG
Shank Type - Machining
Straight
Class of Fit
3B
Number of Pieces
1
List Number
GT60

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, Powdered Metal, TiN+CrC/C, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.