Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 2 Flutes

  • Mfr # GT725019

  • Zoro # G7800488


product price: $23.19
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT725019
Zoro #
G7800488
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
19/32"
Tap Thread Size
1/4"-28
Square Size
0.1890 in
Thread Size
1/4"-28
Tap Length Standard
DIN
Shank Length
1 11/16 in
75% Thread Drill Size
5.45 mm
55% Thread Drill Size
5.70 mm
65% Thread Drill Size
7/32 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Thread Direction
Left Hand
Tap Finish
TiN+CrC/C
Standards
DIN-ANSI
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
GT72
Extended Neck
No
Helix Angle
20 Degrees
Thread Limit
H3
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Thread Standard
UNF
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminum, Brass, Bronze, Copper
Features
WN44EG TiN + CrC/C for aluminum.
Measurement System
Fractional Inch
Material Grade - Machining
WS30MG
Threads per Inch
28
Spiral Direction
Left Hand
Coolant Fed
Non-Coolant Through
Class of Fit
3B
Number of Pieces
1
List Number
GT72

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 5/32 in, Cobalt, TiN+CrC/C, Thread Length 19/32 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.