Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 2 Flutes

  • Mfr # GT725039

  • Zoro # G7670857


product price: $30.69
/ea

Key Features

Overall Length
63.00mm
Tap Style
Spiral Flute
Shank Dia.
4.28mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT725039
Zoro #
G7670857
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63.00mm
Shank Dia.
4.28mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
11.00mm
Tap Thread Size
M4-0.70
Pitch Diameter Limit
D4
75% Thread Drill Size
3.30 mm
55% Thread Drill Size
3.50 mm
Tap Length Standard
DIN
Square Size
3.28mm
Shank Length
37.90 mm
Thread Size
M4x0.7
65% Thread Drill Size
3.40 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Thread Direction
Left Hand
Standards
DIN-ANSI
Tap Finish
TiN+CrC/C
Tap Grouping
Tap
Tap Thread Type
UNF
Number of Pieces
1
List Number
GT72
Cutting Direction - Machining
Right Hand
Features
Form D Plug Chamfer
Series
GT72
Measurement System
Metric
Thread Limit
D4
Spiral Direction
Left Hand
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI, DIN
Helix Angle
20 Degrees
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
WN44EG
Thread Pitch
0.70mm
Thread Standard
Metric
Extended Neck
Yes
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63.00 mm, HSS-E, TiN+CrC/C, Thread Length 11.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.