Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 2 Flutes

  • Mfr # GT725041

  • Zoro # G7670951


product price: $28.59
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Tap Size
M6
Shank Dia.
6.48mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT725041
Zoro #
G7670951
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
80.00mm
Tap Size
M6
Shank Dia.
6.48mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D5
Thread Length
12.00mm
Tap Thread Size
M6-1.00
Shank Length
42.90 mm
75% Thread Drill Size
5.00 mm
Tap Length Standard
DIN
Square Size
4.80mm
Thread Size
M6x1
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Standards
DIN-ANSI
List Number
GT72
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Left Hand
Tap Finish
TiN+CrC/C
Cutting Direction - Machining
Right Hand
Features
Form D Plug Chamfer
Series
GT72
Tap Shank Standard
ANSI, DIN
Thread Limit
D5
Extended Neck
Yes
Thread Pitch
1.00mm
Thread Standard
Metric
Material Grade - Machining
WN44EG
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Spiral Direction
Left Hand
Helix Angle
20 Degrees
Primary Material Application ISO Code
N
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Cobalt, TiN+CrC/C, Thread Length 12 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.