Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 2 Flutes

  • Mfr # GT725043

  • Zoro # G7670945


product price: $18.99
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Tap Size
M8
Shank Dia.
8.08mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT725043
Zoro #
G7670945
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
90.00mm
Tap Size
M8
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Thread Length
15.00mm
Tap Thread Size
M8-1.00
Pitch Diameter Limit
D5
Square Size
5.99mm
65% Thread Drill Size
9/32 in
Thread Size
M8x1
55% Thread Drill Size
7.25 mm
Shank Length
46.90 mm
Tap Length Standard
DIN
75% Thread Drill Size
7.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Left Hand
Standards
DIN-ANSI
Tap Thread Type
UNF
Tap Finish
TiN+CrC/C
List Number
GT72
Cutting Direction - Machining
Right Hand
Series
GT72
Features
Form D Plug Chamfer
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
WN44EG
Helix Angle
20 Degrees
Thread Pitch
1.00mm
Thread Limit
D5
Spiral Direction
Left Hand
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90 mm, High Speed Steel, TiN+CrC/C, Thread Length 15 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.