Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 2 Flutes

  • Mfr # GT725044

  • Zoro # G7670997


product price: $33.59
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT725044
Zoro #
G7670997
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
90.00mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
15.00mm
Pitch Diameter Limit
D5
Tap Thread Size
M8-1.25
Tap Length Standard
DIN
75% Thread Drill Size
H
Square Size
5.99mm
Shank Length
46.90 mm
Thread Size
M8x1.25
65% Thread Drill Size
I
55% Thread Drill Size
7.10 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Tap Finish
TiN+CrC/C
List Number
GT72
Number of Pieces
1
Thread Direction
Left Hand
Tap Grouping
Tap
Standards
DIN-ANSI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
GT72
Features
Form D Plug Chamfer
Primary Material Application ISO Code
N
Extended Neck
Yes
Measurement System
Metric
Helix Angle
20 Degrees
Spiral Direction
Left Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Thread Limit
D5
Thread Pitch
1.25mm
Tap Shank Standard
ANSI, DIN
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WN44EG
Thread Standard
Metric
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Cobalt, TiN+CrC/C, Thread Length 15 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.