Zoro Homepage

Spiral Flute Tap, Plug, 2

  • Mfr # GT205001

  • Zoro # G7010421


product price: $52.99
/ea

Key Features

Overall Length
1-3/4"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205001
Zoro #
G7010421
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-3/4"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
7/16"
Tap Thread Size
#2-56
75% Thread Drill Size
1.73 mm
Thread Size
#2-56
Shank Length
1 5/32 in
Square Size
0.1080 in
55% Thread Drill Size
#49
65% Thread Drill Size
1.80 mm
Size
#2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Tap Grouping
Tap
Standards
ANSI, DIN 371
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
GT20
Primary Material Application ISO Code
M
Powdered Metal Base Material
Cobalt
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
15 Degrees
Spiral Direction
Left Hand
Extended Neck
Yes
Threads per Inch
56
Features
Form D Plug Chamfer
Thread Standard
UNC
Primary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Thread Limit
2BX
Tap Shank Standard
ANSI
Material Grade - Machining
GM6515
Measurement System
Pipe
Secondary Material Application ISO Code
N
Shank Type - Machining
Straight
Class of Fit
2BX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, Powdered Metal, CrC/C, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit 2BX, Class of Fit 2BX, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.