Zoro Homepage

Spiral Flute Tap, Plug, 2

  • Mfr # GT205003

  • Zoro # G7247177


product price: $51.49
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205003
Zoro #
G7247177
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
Thread Length
9/16"
Tap Thread Size
#4-40
75% Thread Drill Size
2.20 mm
55% Thread Drill Size
3/32 in
Square Size
0.1080 in
65% Thread Drill Size
2.30 mm
Thread Size
#4-40
Shank Length
15/16 in
Size
#4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Thread Direction
Right Hand
Standards
ANSI, DIN 371
Tap Thread Type
UNC
Tap Finish
TiN+CrC/C
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Threads per Inch
40
Extended Neck
Yes
Series
GT20
Coolant Fed
Non-Coolant Through
Spiral Direction
Left Hand
Thread Limit
2BX
Primary Material Application
Stainless Steel
Features
Form D Plug Chamfer
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Thread Standard
UNC
Tap Shank Standard
ANSI
Primary Material Application ISO Code
M
Material Grade - Machining
GM6515
Helix Angle
15 Degrees
Powdered Metal Base Material
Cobalt
Class of Fit
2BX
Number of Pieces
1
List Number
GT20

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, Powdered Metal, CrC/C, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit 2BX, Class of Fit 2BX, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.