Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 2

  • Mfr # GT205006

  • Zoro # G6577627


product price: $46.89
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205006
Zoro #
G6577627
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
23/64"
Tap Thread Size
#6-32
55% Thread Drill Size
#32
75% Thread Drill Size
#36
Square Size
0.1080 in
Shank Length
1 3/32 in
65% Thread Drill Size
#34
Thread Size
#6-32
Size
#6
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
TiN+CrC/C
Thread Direction
Right Hand
Standards
ANSI, DIN 371
Cutting Direction - Machining
Right Hand
Spiral Direction
Left Hand
Primary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Powdered Metal Base Material
Cobalt
Series
GT20
Material Grade - Machining
GM6515
Shank Type - Machining
Straight
Helix Angle
15 Degrees
Threads per Inch
32
Thread Limit
2BX
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
ANSI
Measurement System
Pipe
Features
Form D Plug Chamfer
Primary Material Application ISO Code
M
Extended Neck
Yes
Secondary Material Application ISO Code
N
Class of Fit
2BX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, Powdered Metal, CrC/C, Thread Length 23/64 in, 75 Percent Thread Drill Size #36, Thread Limit 2BX, Class of Fit 2BX, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.