Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 2

  • Mfr # GT215007

  • Zoro # G7090851


product price: $61.15
/ea

Key Features

Overall Length
69.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT215007
Zoro #
G7090851
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
69.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
10.00mm
Tap Thread Size
M5-0.80
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
65% Thread Drill Size
4.30 mm
Shank Length
45.00 mm
75% Thread Drill Size
4.20 mm
Square Size
4.84mm
Size
M5
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Standards
DIN 371
Tap Thread Type
Metric Coarse
Thread Direction
Left Hand
Tap Grouping
Tap
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Features
Form D Plug Chamfer, Steel and Stainless Steel
Thread Standard
Metric
Thread Limit
6HX
Primary Material Application ISO Code
P
Primary Material Application
Steel
Tap Shank Standard
DIN 371
Material Grade - Machining
GP6520
Extended Neck
Yes
Series
GT21
Powdered Metal Base Material
Cobalt
Helix Angle
15 Degrees
Secondary Material Application ISO Code
K
Coolant Fed
Coolant Through
Thread Pitch
0.80mm
Spiral Direction
Left Hand
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron
Class of Fit
6HX
Number of Pieces
1
List Number
GT21

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, TiCN, Thread Length 10 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.