Zoro Homepage

Spiral Flute Tap, Plug, 2

  • Mfr # GT725010

  • Zoro # G7670699


product price: $35.59
/ea

Key Features

Overall Length
1-49/64"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT725010
Zoro #
G7670699
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-49/64"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
19/64"
Tap Thread Size
#2-56
Tap Length Standard
DIN
Square Size
0.1080 in
Shank Length
7/8 in
Thread Size
#2-56
55% Thread Drill Size
#49
75% Thread Drill Size
1.73 mm
65% Thread Drill Size
1.80 mm
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Thread Direction
Left Hand
Tap Grouping
Tap
Standards
DIN-ANSI
Tap Finish
TiN+CrC/C
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N
Spiral Direction
Left Hand
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
WS30MG
Threads per Inch
56
Extended Neck
No
Shank Type - Machining
Straight
Thread Limit
H2
Helix Angle
20 Degrees
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI, DIN
Series
GT72
Features
WN44EG TiN + CrC/C for aluminum.
Class of Fit
3B
List Number
GT72
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 49/64 in, Cobalt, TiN+CrC/C, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.