Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 2

  • Mfr # GT725038

  • Zoro # G7670839


product price: $28.79
/ea

Key Features

Overall Length
56.00mm
Tap Style
Spiral Flute
Tap Size
M3.5
Shank Dia.
3.58mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT725038
Zoro #
G7670839
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
56.00mm
Tap Size
M3.5
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Thread Length
9.00mm
Tap Thread Size
M3.5-0.60
Shank Length
32.00 mm
75% Thread Drill Size
2.90 mm
Tap Length Standard
DIN
Square Size
2.74mm
Thread Size
M3.5x0.6
65% Thread Drill Size
3.00 mm
55% Thread Drill Size
#31
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Standards
DIN-ANSI
Tap Thread Type
UNF
Tap Finish
TiN+CrC/C
Tap Grouping
Tap
Thread Direction
Left Hand
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI, DIN
Thread Limit
D4
Series
GT72
Helix Angle
20 Degrees
Spiral Direction
Left Hand
Primary Material Application ISO Code
N
Thread Standard
Metric
Extended Neck
Yes
Material Grade - Machining
WN44EG
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
0.60mm
Features
Form D Plug Chamfer
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Class of Fit
6H
Number of Pieces
1
List Number
GT72

Description

Spiral Flute Tap, Thread Size M3.5x0.6, Metric, Overall Length 56.00 mm, HSS-E, TiN+CrC/C, Thread Length 9.00 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.