Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 2

  • Mfr # GT725040

  • Zoro # G7670909


product price: $27.99
/ea

Key Features

Overall Length
70.00mm
Tap Style
Spiral Flute
Tap Size
M5
Shank Dia.
4.93mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT725040
Zoro #
G7670909
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
70.00mm
Tap Size
M5
Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Thread Size
M5-0.80
Pitch Diameter Limit
D4
Thread Length
12.00mm
65% Thread Drill Size
4.30 mm
Shank Length
39.30 mm
Thread Size
M5x0.8
Square Size
3.81mm
55% Thread Drill Size
4.40 mm
75% Thread Drill Size
4.20 mm
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Standards
DIN-ANSI
Tap Grouping
Tap
Tap Finish
TiN+CrC/C
Number of Pieces
1
Tap Thread Type
UNC
List Number
GT72
Thread Direction
Left Hand
Cutting Direction - Machining
Right Hand
Features
Form D Plug Chamfer
Series
GT72
Helix Angle
20 Degrees
Thread Limit
D4
Extended Neck
Yes
Spiral Direction
Left Hand
Thread Standard
Metric
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
ANSI, DIN
Thread Pitch
0.80mm
Material Grade - Machining
WN44EG
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Cobalt, TiN+CrC/C, Thread Length 12 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.