Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 2

  • Mfr # GT905001

  • Zoro # G7671566


product price: $54.99
/ea

Key Features

Overall Length
1-3/4"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT905001
Zoro #
G7671566
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-3/4"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
7/16"
Tap Thread Size
#2-56
Square Size
0.1080 in
65% Thread Drill Size
1.80 mm
75% Thread Drill Size
1.73 mm
Shank Length
1 5/32 in
55% Thread Drill Size
#49
Thread Size
#2-56
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Thread Direction
Left Hand
Tap Thread Type
UNC
Standards
USCTI 302A
Tap Finish
Nitride/Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WS39MG
Spiral Direction
Left Hand
Extended Neck
Yes
Features
WS39MG Oxide/Nitride for Nickel and Cobalt Based Alloys
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Powdered Metal Base Material
Cobalt
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Secondary Material Application ISO Code
S
Series
GT90
Helix Angle
15 Degrees
Primary Material Application ISO Code
S
Thread Limit
H2
Secondary Material Application
Nickel, Titanium
Threads per Inch
56
Thread Standard
Metric
Primary Material Application
Nickel, Titanium
Class of Fit
3B
List Number
GT90
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, Powdered Metal, Black Oxide/Nitride, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.