Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # 16013

  • Zoro # G2980092


product price: $18.49
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16013
Zoro #
G2980092
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
1/2"
Tap Thread Size
#10-32
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm
75% Thread Drill Size
#21
Square Size
0.1520 in
Shank Length
1 1/2 in
Thread Size
#10-32
Size
#10
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
Vanadium High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Standards
ANSI
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N
Thread Limit
H3
Spiral Direction
Right Hand
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Helix Angle
52 Degrees
Threads per Inch
32
Material Grade - Machining
Bright
Series
2314/5314
Measurement System
Pipe
Class of Fit
3B
List Number
5314
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.