Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # 16063

  • Zoro # G3645765


product price: $20.19
/ea

Key Features

Overall Length
64.00mm
Tap Style
Spiral Flute
Shank Dia.
6.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16063
Zoro #
G3645765
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
64.00mm
Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
16.00mm
Tap Thread Size
M6-1.00
75% Thread Drill Size
5.00 mm
Shank Length
1 1/2 in
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
Square Size
4.85mm
65% Thread Drill Size
13/64 in
Size
M6
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Spiral Direction
Right Hand
Thread Pitch
1.00mm
Measurement System
Metric
Primary Material Application ISO Code
N
Material Grade - Machining
Bright
Series
2364/5364
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
D5
Primary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
ANSI
Extended Neck
Yes
Class of Fit
6H
List Number
5364
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.50 mm, High Speed Steel, Bright (Uncoated), Thread Length 15.88 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.