Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 16069

  • Zoro # G3649283


product price: $23.99
/ea

Key Features

Overall Length
69.00mm
Tap Style
Spiral Flute
Shank Dia.
8.10mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16069
Zoro #
G3649283
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
69.00mm
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
17.00mm
Tap Thread Size
M8-1.25
Thread Size
M8x1.25
65% Thread Drill Size
I
75% Thread Drill Size
H
Shank Length
1 19/32 in
55% Thread Drill Size
7.10 mm
Size
M8
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Material Grade - Machining
Bright
Extended Neck
Yes
Thread Standard
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
1.25mm
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Series
2364/5364
Primary Material Application ISO Code
N
Measurement System
Metric
Spiral Direction
Right Hand
Thread Limit
D5
Tap Shank Standard
ANSI
Class of Fit
6H
List Number
5364
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Thread Length 17.4 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.