Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # 19933

  • Zoro # G3663642


product price: $24.79
/ea

Key Features

Overall Length
64.00mm
Tap Style
Spiral Flute
Shank Dia.
6.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19933
Zoro #
G3663642
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
64.00mm
Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
16.00mm
Tap Thread Size
M6-1.00
65% Thread Drill Size
13/64 in
Thread Size
M6x1
75% Thread Drill Size
5.00 mm
Shank Length
1 1/2 in
Square Size
4.85mm
55% Thread Drill Size
5.25 mm
Size
M6
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Primary Material Application
Steel
Thread Standard
Metric
Secondary Material Application ISO Code
K, M, N
Shank Type - Machining
Straight
Thread Limit
D5
Series
2364/5364
Primary Material Application ISO Code
P
Extended Neck
Yes
Thread Pitch
1.00mm
Measurement System
Metric
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Coolant Fed
Non-Coolant Through
Class of Fit
6H
List Number
2364
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, High Speed Steel, TiN, Thread Length 15.88 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.