Zoro Homepage

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # 19646

  • Zoro # G7065642


product price: $47.19
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
1.323"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19646
Zoro #
G7065642
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-5/32"
Shank Dia.
1.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
7/8"
Tap Thread Size
7/16"-14
75% Thread Drill Size
U
55% Thread Drill Size
W
Square Size
0.2420 in
65% Thread Drill Size
V
Shank Length
2 1/4 in
Thread Size
7/16"-14
Size
7/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
UNC
Standards
ANSI
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Primary Material Application ISO Code
P
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Steel
Thread Standard
UNC
Secondary Material Application ISO Code
K, M, N
Spiral Direction
Right Hand
Helix Angle
52 Degrees
Threads per Inch
14
Measurement System
Fractional Inch
Series
2314/5314
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Class of Fit
3B
Number of Pieces
1
List Number
2314

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, High Speed Steel, TiN, Thread Length 1 7/16 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.