Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT105008

  • Zoro # G7652088


product price: $179.99
/ea
Sold in multiples of 5 for $899.95
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
11.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT105008
Zoro #
G7652088
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
11.00mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
26.00mm
Tap Thread Size
M14-2.00
Thread Size
M14x2
Shank Length
84.00 mm
75% Thread Drill Size
12.00 mm
65% Thread Drill Size
31/64 in
Square Size
9.00mm
55% Thread Drill Size
12.50 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Thread Direction
Left Hand
Standards
DIN 376
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Powdered Metal Base Material
Cobalt
Primary Material Application ISO Code
S
Thread Standard
Metric
Extended Neck
Yes
Thread Pitch
2.00mm
Material Grade - Machining
WS32MG
Helix Angle
12 Degrees
Measurement System
Metric
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Series
GT10
Shank Type - Machining
Straight
Spiral Direction
Left Hand
Features
Form D Plug Chamfer
Tap Shank Standard
DIN 376
Thread Limit
6HX
Class of Fit
6HX
List Number
GT10
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110.00 mm, HSS-E-PM, TiCN, Thread Length 26.00 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.