Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT105009

  • Zoro # G7652060


product price: $303.99
/ea
Sold in multiples of 5 for $1,519.95
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT105009
Zoro #
G7652060
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
27.00mm
Tap Thread Size
M16-2.00
65% Thread Drill Size
9/16 in
Square Size
9.00mm
Shank Length
83.00 mm
55% Thread Drill Size
14.50 mm
Thread Size
M16x2
75% Thread Drill Size
14.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Left Hand
Tap Thread Type
Metric Coarse
Standards
DIN 376
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Extended Neck
Yes
Tap Shank Standard
DIN 376
Shank Type - Machining
Straight
Spiral Direction
Left Hand
Thread Pitch
2.00mm
Measurement System
Metric
Features
Form D Plug Chamfer
Primary Material Application ISO Code
S
Helix Angle
13 Degrees
Primary Material Application
Nickel, Titanium
Powdered Metal Base Material
Cobalt
Thread Limit
6HX
Material Grade - Machining
WS32MG
Series
GT10
Coolant Fed
Non-Coolant Through
Class of Fit
6HX
List Number
GT10
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Powdered Metal, TiCN, Thread Length 27 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.