Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT205019

  • Zoro # G6953527


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205019
Zoro #
G6953527
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
49/64"
Tap Thread Size
1/2"-13
Thread Size
1/2"-13
75% Thread Drill Size
27/64 in
55% Thread Drill Size
11.30 mm
Shank Length
1 5/8 in
65% Thread Drill Size
11.00 mm
Square Size
0.2750 in
Size
1/2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN+CrC/C
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI, DIN 371
Cutting Direction - Machining
Right Hand
Features
Form D Plug Chamfer
Material Grade - Machining
GM6515
Measurement System
Fractional Inch
Helix Angle
15 Degrees
Threads per Inch
13
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
M
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Powdered Metal Base Material
Cobalt
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Series
GT20
Thread Limit
3BX
Spiral Direction
Left Hand
Primary Material Application
Stainless Steel
Class of Fit
3BX
Number of Pieces
1
List Number
GT20

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Powdered Metal, CrC/C, Thread Length 49/64 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.