Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT205023

  • Zoro # G7174535


product price: $57.79
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT205023
Zoro #
G7174535
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
15/32"
Tap Thread Size
#10-32
Square Size
0.1500 in
Thread Size
#10-32
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm
75% Thread Drill Size
#21
Shank Length
1 7/32 in
Size
#10
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI, DIN 371
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
TiN+CrC/C
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Threads per Inch
32
Helix Angle
15 Degrees
Powdered Metal Base Material
Cobalt
Features
Form D Plug Chamfer
Thread Standard
UNF
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Spiral Direction
Left Hand
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Secondary Material Application ISO Code
N
Material Grade - Machining
GM6515
Primary Material Application
Stainless Steel
Thread Limit
2BX
Primary Material Application ISO Code
M
Series
GT20
Class of Fit
2BX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, HSS-E-PM, CrC/C, Thread Length 7/16 in, 75 Percent Thread Drill Size #21, Thread Limit 2BX, Class of Fit 2BX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.