Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT205026

  • Zoro # G6594147


product price: $57.89
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205026
Zoro #
G6594147
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
7/16"
Tap Thread Size
1/4"-28
Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
65% Thread Drill Size
7/32 in
75% Thread Drill Size
5.45 mm
Square Size
0.1890 in
Shank Length
1 3/16 in
Size
1/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI, DIN 371
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Powdered Metal Base Material
Cobalt
Extended Neck
Yes
Series
GT20
Secondary Material Application ISO Code
N
Primary Material Application
Stainless Steel
Shank Type - Machining
Straight
Thread Limit
3BX
Tap Shank Standard
ANSI
Spiral Direction
Left Hand
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Primary Material Application ISO Code
M
Features
Form D Plug Chamfer
Threads per Inch
28
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
GM6515
Thread Standard
UNF
Class of Fit
3BX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, Powdered Metal, CrC/C, Thread Length 7/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.