Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT205040

  • Zoro # G6718941


product price: $47.29
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205040
Zoro #
G6718941
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
15/32"
Tap Thread Size
#10-24
Square Size
0.1500 in
Shank Length
1 7/32 in
Thread Size
#10-24
55% Thread Drill Size
#21
Drill Bit Size
0.1470 in
65% Thread Drill Size
#23
75% Thread Drill Size
#25
Size
#10
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
TiCN
Thread Direction
Left Hand
Standards
ANSI, DIN 371
Cutting Direction - Machining
Right Hand
Material Grade - Machining
GP6520
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Powdered Metal Base Material
Cobalt
Shank Type - Machining
Straight
Threads per Inch
24
Secondary Material Application ISO Code
K
Thread Standard
UNC
Thread Limit
3BX
Secondary Material Application
Cast Iron
Tap Shank Standard
ANSI
Spiral Direction
Left Hand
Helix Angle
15 Degrees
Primary Material Application ISO Code
P
Features
Form D Plug Chamfer
Primary Material Application
Steel
Extended Neck
Yes
Series
GT20
Class of Fit
3BX
Number of Pieces
1
List Number
GT20

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, Powdered Metal, TiCN, Thread Length 15/32 in, 75 Percent Thread Drill Size #25, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.