Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT205046

  • Zoro # G7191746


product price: $63.69
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205046
Zoro #
G7191746
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
39/64"
Tap Thread Size
3/8"-16
Shank Length
1 9/32 in
Thread Size
3/8"-16
65% Thread Drill Size
P
Square Size
0.2840 in
55% Thread Drill Size
8.40 mm
75% Thread Drill Size
5/16 in
Size
3/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Left Hand
Standards
ANSI, DIN 371
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Features
Form D Plug Chamfer
Secondary Material Application
Cast Iron
Material Grade - Machining
GP6520
Threads per Inch
16
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K
Thread Limit
2BX
Thread Standard
UNC
Spiral Direction
Left Hand
Measurement System
Fractional Inch
Powdered Metal Base Material
Cobalt
Series
GT20
Tap Shank Standard
ANSI
Primary Material Application
Steel
Helix Angle
15 Degrees
Extended Neck
Yes
Class of Fit
2BX
Number of Pieces
1
List Number
GT20

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Powdered Metal, TiCN, Thread Length 19/32 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit 2BX, Class of Fit 2BX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.