Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT205049

  • Zoro # G7171762


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT205049
Zoro #
G7171762
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
49/64"
Tap Thread Size
1/2"-13
Square Size
0.2750 in
Shank Length
1 5/8 in
75% Thread Drill Size
27/64 in
55% Thread Drill Size
11.30 mm
Thread Size
1/2"-13
65% Thread Drill Size
11.00 mm
Size
1/2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Standards
ANSI, DIN 371
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Left Hand
Cutting Direction - Machining
Right Hand
Material Grade - Machining
GP6520
Threads per Inch
13
Thread Standard
UNC
Tap Shank Standard
ANSI
Helix Angle
15 Degrees
Features
Form D Plug Chamfer
Extended Neck
Yes
Thread Limit
3BX
Series
GT20
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Spiral Direction
Left Hand
Secondary Material Application ISO Code
K
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron
Powdered Metal Base Material
Cobalt
Primary Material Application
Steel
Shank Type - Machining
Straight
Class of Fit
3BX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, HSS-E-PM, TiCN, Thread Length 3/4 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.