Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT205055

  • Zoro # G7078172


product price: $56.59
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205055
Zoro #
G7078172
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
7/16"
Tap Thread Size
1/4"-28
Pitch Diameter Limit
Not Rated
Size
1/4
Square Size
0.1890 in
Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
75% Thread Drill Size
5.45 mm
55% Thread Drill Size
5.70 mm
Shank Length
1 3/16 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
GT20
Number of Pieces
1
Tap Thread Type
UNF
Standards
ANSI, DIN 371
Tap Finish
TiCN
Thread Direction
Left Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Features
Form D Plug Chamfer
Series
GT20
Spiral Direction
Left Hand
Secondary Material Application ISO Code
K
Material Grade - Machining
GP6520
Secondary Material Application
Cast Iron
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
H6
Helix Angle
15 Degrees
Primary Material Application ISO Code
P
Powdered Metal Base Material
Cobalt
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Thread Standard
UNF
Threads per Inch
28
Primary Material Application
Steel
Extended Neck
Yes
Class of Fit
2BX

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, Powdered Metal, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H6, Class of Fit 2BX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.