Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT205064

  • Zoro # G6776822


product price: $53.39
/ea

Key Features

Overall Length
64.00mm
Tap Style
Spiral Flute
Shank Dia.
6.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205064
Zoro #
G6776822
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
64.00mm
Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
12.00mm
Tap Thread Size
M6-1.00
Shank Length
1 15/32 in
65% Thread Drill Size
13/64 in
Thread Size
M6x1
75% Thread Drill Size
5.00 mm
Square Size
4.85mm
55% Thread Drill Size
5.25 mm
Size
M6
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Left Hand
Standards
ANSI, DIN 371
Tap Grouping
Tap
Tap Finish
TiN+CrC/C
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Secondary Material Application ISO Code
N
Powdered Metal Base Material
Cobalt
Primary Material Application
Stainless Steel
Features
Form D Plug Chamfer
Spiral Direction
Left Hand
Thread Pitch
1.00mm
Material Grade - Machining
GM6515
Helix Angle
15 Degrees
Thread Limit
6HX
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric
Tap Shank Standard
ANSI
Extended Neck
Yes
Shank Type - Machining
Straight
Series
GT20
Primary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Class of Fit
6HX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, Powdered Metal, CrC/C, Thread Length 11.6 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.