Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT205072

  • Zoro # G6962663


product price: $53.99
/ea

Key Features

Overall Length
64.00mm
Tap Style
Spiral Flute
Shank Dia.
6.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205072
Zoro #
G6962663
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
64.00mm
Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
12.00mm
Tap Thread Size
M6-1.00
Square Size
4.85mm
65% Thread Drill Size
13/64 in
Shank Length
1 15/32 in
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
75% Thread Drill Size
5.00 mm
Size
M6
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Standards
ANSI, DIN 371
Thread Direction
Left Hand
Cutting Direction - Machining
Right Hand
Thread Pitch
1.00mm
Helix Angle
15 Degrees
Material Grade - Machining
GP6520
Features
Form D Plug Chamfer
Secondary Material Application ISO Code
K
Tap Shank Standard
ANSI
Secondary Material Application
Cast Iron
Shank Type - Machining
Straight
Thread Standard
Metric
Primary Material Application
Steel
Measurement System
Metric
Thread Limit
6HX
Powdered Metal Base Material
Cobalt
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Spiral Direction
Left Hand
Series
GT20
Class of Fit
6HX
Number of Pieces
1
List Number
GT20

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, Powdered Metal, TiCN, Thread Length 11.6 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.