Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT205074

  • Zoro # G7151767


product price: $55.79
/ea

Key Features

Overall Length
69.00mm
Tap Style
Spiral Flute
Shank Dia.
8.10mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205074
Zoro #
G7151767
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
69.00mm
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.00mm
Tap Thread Size
M8-1.25
75% Thread Drill Size
H
Shank Length
32.00 mm
Thread Size
M8x1.25
65% Thread Drill Size
I
Drill Bit Size
0.2638 in
55% Thread Drill Size
7.10 mm
Square Size
5.99mm
Size
M8
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI, DIN 371
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Spiral Direction
Left Hand
Secondary Material Application ISO Code
K
Features
Form D Plug Chamfer
Material Grade - Machining
GP6520
Extended Neck
Yes
Thread Pitch
1.25mm
Thread Standard
Metric
Primary Material Application ISO Code
P
Series
GT20
Measurement System
Metric
Secondary Material Application
Cast Iron
Thread Limit
6HX
Helix Angle
15 Degrees
Primary Material Application
Steel
Powdered Metal Base Material
Cobalt
Coolant Fed
Non-Coolant Through
Class of Fit
6HX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 68.9 mm, Powdered Metal, TiCN, Thread Length 12.2 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.