Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT205075

  • Zoro # G6617046


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205075
Zoro #
G6617046
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
74.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
13.00mm
Tap Thread Size
M10-1.50
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
8.90 mm
Drill Bit Size
0.3346 in
Thread Size
M10x1.5
Shank Length
35.90 mm
Square Size
7.21mm
65% Thread Drill Size
11/32 in
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI, DIN 371
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Standard
Metric
Thread Limit
6HX
Powdered Metal Base Material
Cobalt
Material Grade - Machining
GP6520
Secondary Material Application ISO Code
K
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Features
Form D Plug Chamfer
Thread Pitch
1.50mm
Tap Shank Standard
ANSI
Spiral Direction
Left Hand
Measurement System
Metric
Primary Material Application
Steel
Series
GT20
Secondary Material Application
Cast Iron
Helix Angle
15 Degrees
Shank Type - Machining
Straight
Class of Fit
6HX
Number of Pieces
1
List Number
GT20

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74.3 mm, Powdered Metal, TiCN, Thread Length 13.4 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.