Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT205080

  • Zoro # G6517953


product price: $45.19
/ea

Key Features

Overall Length
56.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205080
Zoro #
G6517953
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
56.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-1.00
55% Thread Drill Size
5.25 mm
Drill Bit Size
0.1969 in
Square Size
4.90mm
75% Thread Drill Size
5.00 mm
Thread Size
M6x1
65% Thread Drill Size
13/64 in
Shank Length
50.00 mm
Size
M6
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Standards
ANSI, DIN 371
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Secondary Material Application ISO Code
K
Helix Angle
15 Degrees
Extended Neck
Yes
Secondary Material Application
Cast Iron
Thread Limit
6HX
Thread Pitch
1.00mm
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material Grade - Machining
GM6515
Measurement System
Metric
Powdered Metal Base Material
Cobalt
Tap Shank Standard
DIN 371
Spiral Direction
Left Hand
Thread Standard
Metric
Features
Form D Plug Chamfer
Series
GT20
Primary Material Application ISO Code
P
Class of Fit
6HX
Number of Pieces
1
List Number
GT20

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Powdered Metal, CrC/C, Thread Length 10 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.