Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT205083

  • Zoro # G6942257


product price: $71.49
/ea

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205083
Zoro #
G6942257
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
18.00mm
Tap Thread Size
M12-1.75
65% Thread Drill Size
10.50 mm
Thread Size
M12x1.75
75% Thread Drill Size
10.30 mm
Shank Length
66.00 mm
Square Size
7.00mm
55% Thread Drill Size
27/64 in
Size
M12
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
ANSI, DIN 376
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
15 Degrees
Thread Standard
Metric
Tap Shank Standard
DIN 376
Extended Neck
Yes
Thread Pitch
1.75mm
Thread Limit
6HX
Secondary Material Application ISO Code
N
Series
GT20
Spiral Direction
Left Hand
Features
Form D Plug Chamfer
Shank Type - Machining
Straight
Material Grade - Machining
GM6515
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Measurement System
Metric
Powdered Metal Base Material
Cobalt
Class of Fit
6HX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Powdered Metal, CrC/C, Thread Length 18 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.