Spiral Flute Tap Plug, 3 Flutes
Mfr # GT205087
Zoro # G6586273
product price: $58.49
/eaKey Features
Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT205087
Zoro #
G6586273
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
90.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
13.00mm
Tap Thread Size
M8-1.00
Size
M8
Square Size
4.90mm
75% Thread Drill Size
7.00 mm
55% Thread Drill Size
7.25 mm
Thread Size
M8x1
Shank Length
55.00 mm
65% Thread Drill Size
9/32 in
Pitch Diameter Limit
D9
Description
Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90 mm, Powdered Metal, CrC/C, Thread Length 13 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.