Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT205088

  • Zoro # G6552061


product price: $70.49
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205088
Zoro #
G6552061
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
90.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
10.00mm
Tap Thread Size
M10-1.00
55% Thread Drill Size
9.25 mm
75% Thread Drill Size
9.00 mm
Square Size
5.50mm
Shank Length
55.00 mm
65% Thread Drill Size
23/64 in
Thread Size
M10x1
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI, DIN 374
Tap Grouping
Tap
Tap Finish
TiN+CrC/C
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Spiral Direction
Left Hand
Powdered Metal Base Material
Cobalt
Features
Form D Plug Chamfer
Primary Material Application ISO Code
M
Helix Angle
15 Degrees
Shank Type - Machining
Straight
Measurement System
Metric
Material Grade - Machining
GM6515
Thread Standard
Metric Fine
Secondary Material Application ISO Code
N
Thread Pitch
1.00mm
Series
GT20
Extended Neck
Yes
Thread Limit
6HX
Primary Material Application
Stainless Steel
Tap Shank Standard
DIN 374
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Class of Fit
6HX
Number of Pieces
1
List Number
GT20

Description

Spiral Flute Tap, Thread Size M10x1, Metric, Overall Length 90 mm, Powdered Metal, CrC/C, Thread Length 10 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.