Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT205089

  • Zoro # G7143647


product price: $70.49
/ea

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205089
Zoro #
G7143647
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
15.00mm
Tap Thread Size
M10-1.25
Square Size
5.50mm
Shank Length
61.00 mm
55% Thread Drill Size
9.10 mm
Thread Size
M10x1.25
65% Thread Drill Size
8.90 mm
75% Thread Drill Size
11/32 in
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Standards
ANSI, DIN 374
Tap Finish
TiN+CrC/C
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
N
Primary Material Application
Stainless Steel
Tap Shank Standard
DIN 374
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
1.25mm
Thread Standard
Metric Fine
Series
GT20
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
6HX
Features
Form D Plug Chamfer
Powdered Metal Base Material
Cobalt
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M
Spiral Direction
Left Hand
Measurement System
Metric
Material Grade - Machining
GM6515
Helix Angle
15 Degrees
Class of Fit
6HX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, Powdered Metal, CrC/C, Thread Length 15 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.