Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # GT605010

  • Zoro # G7667095


product price: $44.19
/ea

Key Features

Overall Length
12"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT605010
Zoro #
G7667095
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
23/64"
Tap Thread Size
#6-32
55% Thread Drill Size
#32
65% Thread Drill Size
#34
Thread Size
#6-32
75% Thread Drill Size
#36
Shank Length
1 1/8 in
Square Size
0.1080 in
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Standards
USCTI 302A
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Cutting Direction - Machining
Right Hand
Powdered Metal Base Material
Cobalt
Material Grade - Machining
WS34MG
Primary Material Application ISO Code
s
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Standard
UNC
Primary Material Application
Nickel, Titanium
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Series
GT60
Thread Limit
H2
Shank Type - Machining
Straight
Helix Angle
15 Degrees
Features
Form D Plug Chamfer, Titanium and Titanium Alloys
Spiral Direction
Left Hand
Threads per Inch
32
Class of Fit
3B
List Number
GT60
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 1 63/64 in, Powdered Metal, TiN+CrC/C, Thread Length 23/64 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.