Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # GT605011

  • Zoro # G7667110


product price: $35.59
/ea

Key Features

Overall Length
12"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT605011
Zoro #
G7667110
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
23/64"
Tap Thread Size
#6-32
75% Thread Drill Size
#36
55% Thread Drill Size
#32
Thread Size
#6-32
65% Thread Drill Size
#34
Shank Length
1 1/8 in
Square Size
0.1080 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Grouping
Tap
Tap Finish
Nitride
Cutting Direction - Machining
Right Hand
Secondary Material Application
Nickel, Titanium
Threads per Inch
32
Helix Angle
15 Degrees
Spiral Direction
Left Hand
Extended Neck
Yes
Thread Limit
H3
Powdered Metal Base Material
Cobalt
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Material Grade - Machining
WS30MG
Secondary Material Application ISO Code
S
Thread Standard
UNC
Features
Form D Plug Chamfer, Titanium and Titanium Alloys
Shank Type - Machining
Straight
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Series
GT60
Class of Fit
3B
Number of Pieces
1
List Number
GT60

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 1 63/64 in, Powdered Metal, Black Oxide, Thread Length 23/64 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.